![appf1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266691.jpg?preset=medium)
EGS F1 16oz Appleton F1 Fiber Filler For Use In Sealing Fittings
Description
Appleton Fibre Filler for creating a leak-proof dam in conduit seals. 16 Oz / 453g
Specifications
Brand Name | Appleton | Item Name | Fiber Filler |
Type | Fiber Fill | Size | 16 oz |
Container Type | Cartridge | Material | Silicone |
Color | Gray | Standards | Not Applicable |
Application | Use to Make Dams to Prevent Cement from Leaking While in Fluid State | UPC | 781381332255 |
Packages
1 - UNIT - 1 |