
BROCK WHITE 4800DW 10oz Endothermic Firestop Caulking, Rust Red
Description
Caulk for use with fire stopping systems.
Specifications
Brand Name | PFP Partner | Item Name | Firestop Caulking |
Type | Endothermic | Container Size | 10.3 oz |
Container Type | Cartridge | Form | Viscous |
Color | Red | Odor/Scent | Mild |
Base Type | Vinyl Acetate Polymer | Drying Time | 20 - 30 min |
Curing Time | 7 - 21 dy | Specific Gravity | 1.4 - 1.5 |
pH Range | 8 - 9 | VOC Content | 32.5 g/l |
Temperature Rating | 45 - 90 °F | For Use With | Concrete Floors, Concrete Walls, Framed Floors, Framed Walls |
Standards | ASTM E84, ASTM E119, ASTM E814, ASTM E1399, CAN/ULC S101, CAN/ULC S102, CAN/ULC S115, UL 263, UL 763, UL 1479 and UL 2079 | Application | For Voids, Metallic Pipe, Conduit and Tubing, Insulated Pipe or Tubing, Electrical, Cables, Cable Trays, Busways, Mechanical Ducts, Grouped Penetrations |
Packages
12 - UNIT - (12) |