Abbotsford
mmm1003sl101oz

3M CANADA 1003SL-10.1OZ 3M™ Fire Barrier Water Tight Sealant 10.1 Fl. Oz.

Price $37.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:1003SL-10.1OZ

Description

Self-leveling, ready-to-use, single component, neutral cure, elastomeric silicone firestop that also acts as a barrier to water leakage and airborne sound transmission. For use in horizontal applications. Provides up to 3-hour fire protection. Light grey colour, no mixing required. When properly installed, product provides up to 3-hour protection against the spread of fire, smoke and noxious gas in tested and listed systems. 3M™ Fire Barrier Water Tight Sealant 1003 SL meets UL Water Leakage Test, W Rating - Class 1 requirements for systems tested and listed in accordance with ANSI/UL 1479, provides acoustic benefits by minimizing noise transfer (STC-Rating of 56 when tested in a STC 56-rated wall assembly) and acts as a smoke seal for installations requiring the optional L-Rating. Meets the intent of LEED® VOC environmental regulations, meets International Building Code (IBC) and other key life safety building code requirements.

Specifications

Brand Name 3M Item Name Fire Barrier Sealant
Type Watertight Container Size 10.1 fl oz (US)
Container Type Cartridge Form Paste
Color Light Gray Odor/Scent Low
Curing Time 3 hr Specific Gravity 1.31 - 1.33
VOC Content <= 53 g/l Flash Point > 212 °F
Temperature Rating -51° to 149 °C Standards ASTM E 814, E 1966, E 2307, CAN/ULC S115, UL Water Leakage Test, W Rating-Class 1 Requirements
Application For Dynamic and Static Construction Joints, Perimeter Fire Barrier System and Curtain Wall Joints, Firestop Blank Openings, Penetrating Items that Pass Through Fire-Rated Floor or Wall Assemblies UPC 051141077383

Packages

12 - UNIT - (12)