![mmm11003sl101oz](/images/no-image-en.png)
3M CANADA 11003SL-10.1OZ Fire Barrier Wet Sealant 10.1 Fl.Oz.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Type | Watertight | Container Size | 10.1 fl oz (US) |
Container Type | Cartridge | Form | Paste |
Color | Light Gray | Odor/Scent | Low |
Composition | 15 - 40% Calcium Carbonate, Poly(Dimethylsiloxane), Siloxanes and Silicones, Di-Me, Hydroxy-Terminated, 3 - 7% Ketoxime Silane, 0.5 - 5% Amorphous Silica, (Trimethoxysilylpropyl)Ethylenediamine, <=0.1% Octamethylcyclotetrasiloxane, Quartz Silica | Curing Time | 3 hr |
Specific Gravity | 1.31 - 1.33 | VOC Content | <=53 g/l |
Flash Point | >212 °F | Temperature Rating | -51 to 149 °C |
Standards | ASTM E814, E1966, E2307, CAN/ULC S115 Listed, UL Water Leakage Test, W Rating-Class 1 Requirements | Application | For Dynamic and Static Construction Joints, Perimeter Fire Barrier System and Curtain Wall Joints, Firestop Blank Openings, Penetrating Items that Pass Through Fire-Rated Floor or Wall Assemblies |
Packages
12 - UNIT - (12) |