Scotchcast„¢ Flame Retardant Compound 21.7 oz, 10 per case
Description
Scotchcast™ Flame-Retardant Compound 2131 is a two-part polyurethane resin designed to replace the cable jacket when splicing or repairing mine and portable cables. Its formulation makes it suited to withstand the rugged conditions under which mine and portable cables must operate. Scotchcast™ Flame-Retardant Resin 2131 is also used as the insulating material for cable splices operating at up to 1000 volts and designed for 90ºC (194ºF) continuous use and 130ºC (266ºF) overload.
Specifications
Brand Name | 3M | Sub Brand | Scotchcast |
Item Name | Polyurethane Resin | Type | 2-Part, Flame-Retardant |
Form | Liquid | Color | Part A: Light Straw, Part B: Black |
Series | 2130 | Composition | Part A: 100% Polyether-Hydrocarbon-Urethane Polymer, Part B: 20 - 30% Homopolymer, DBDPE, 10 - 20% Diundecyl Phthalate, 10 - 20% N,N-di(2-hydroxypropyl)Aniline, Castor Oil, Aluminum Potassium Sodium Silicate, Polypropylene Ether Diol, Dipropylene Glycol, Antimony Trioxide, 1 - 5% Carbon Black |
Specific Gravity | Part A: 1.08, Part B: 1.29 | Tensile Strength | 1080 lb/in² |
Flash Point | Part A: >=300 °F, Part B: >=290 °F | Boiling Point | Part A: >=300 °F, Part B: >=290 °F |
Temperature Rating | 73 °F | Standards | ASTM D2240, ASTM D412, ASTM D149, MSHA |
Application | For Cable Splicing | UPC | 054007314028 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |