3M CANADA FB3000-10.1OZ 10.1oz 3M™ Fire Barrier Water Tight Sealant, Gray
Description
The 3M™ Fire Barrier Water Tight Sealant 3000WT is a ready-to-use, high-performance, single component, neutral cure, silicone firestop that also acts as a barrier to water leakage and airborne sound transmission.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Type | Watertight | Container Size | 10.1 oz |
Container Type | Cartridge | Form | Paste |
Color | Gray with Dark Flecks | Curing Time | 4 hr |
Specific Gravity | 1.25 | VOC Content | <= 65 g/l |
Flammability Rating | 1 | Standards | ASTM E 814, CAN/ULC S115, UL Listed, UL Water Leakage Test, W Rating-Class 1 Requirements |
Application | For Metallic Pipes, Non-Metallic Pipes, Conduit, Power and Communication Cables, Cable Trays, Busways, Combos, Insulated Pipe, HVAC Duct Penetrations | UPC | 051115165931 |
Packages
12 - UNIT - (12) |