
3M CANADA FB-3000WT Fire Barrier Sealant Solid 10.1 fl oz Tube
Description
The 3M™ Fire Barrier Water Tight Sealant 3000WT is a ready-to-use, high-performance, single component, neutral cure, silicone firestop that also acts as a barrier to water leakage and airborne sound transmission.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Type | Watertight | Container Size | 10.1 fl oz |
Container Type | Tube | Form | Solid |
Color | Light Gray with Black Flecks | Series | 3000 WT |
Odor/Scent | Thixotropic Paste | Composition | 30 - 60% Melamine, 15 - 40% Siloxanes and Silicones, Di-Me, Hydroxy-Terminated, 10 - 30% Graphite, 10 - 30% Poly(Dimethylsiloxane), 3 - 7% Methyl Tris(2-Butylideneaminooxy)Silane, 0 - 5% Silica, 0 - 5% Synthetic Amorphous Silica, Fumed, Crystalline-Free, 0.5 - 1.5% (3-Aminopropyl)Triethoxysilane, <0.1% 3-Iodo-2-PropynylButylcarbamate |
Drying Time | 20 - 40 min | Specific Gravity | 1.25 |
VOC Content | <=65 g/l | Shelf Life | 12 mon |
Temperature Rating | -20 to 122 °F | Standards | ASTM E814, UL 1479 and CAN/ULC S115M, ASTM E1966, UL 2079 |
Application | For Sealing Single or Multiple Through Penetrations in Fire-Rated Constructions and Can be Used to Firestop Blank Openings and Bottom of Wall Static | UPC | 051115558429 |
Packages
12 - UNIT - (12) |