
3M CANADA 20 fl. oz. Fire Barrier Sealant FD 150+, Blue
Description
The 3M™ Fire Barrier Sealant FD 150+ is an acrylic latex caulk used to firestop metal pipes and cables through concrete or gypsum and is designed for use in dynamic head-of-wall systems.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Container Size | 20 oz | Form | Paste |
Color | Gray | Odor/Scent | Low Odor |
Composition | 30 - 60% Calcium Carbonate, 10 - 30% Polymer, 5 - 10% Acrylic Emulsion, 5 - 10% Mineral Spirits, 5 - 10% Water, 1 - 5% Ethylene Glycol, 1 - 5% Plasticizer, 1 - 5% Titanium Dioxide, < 2% Surfactant, 0.5 - 1.5% Ethyl Hydroxyethyl Cellulose, 0.1 - 1% Quartz Silica, 0 - 0.5% 2 - Aminoisobutanol | Specific Gravity | 1.45 |
pH Range | 8 - 9 | VOC Content | <250 g/l |
Flash Point | >93 °C | UPC | 051141075617 |
Packages
12 - UNIT - (12) |