
3M CANADA FD150+R-10.1OZ 3M™ Fire Barier Caulking
Description
Water based, elastomeric sealant. Ideal firestop product for sealing construction joints and metal pipe penetrations. Firestop tested up to 4 hours. Sag-resistant formulation. Excellent adhesion. Paintable. Ideal for vertical surfaces and floor applications.
Specifications
Brand Name | 3M | Sub Brand | FireDam™ |
Item Name | Fire Barrier Sealant | Container Size | 10.1 oz |
Container Type | Cartridge | Form | Paste |
Color | Red | Series | FD150+ |
Odor/Scent | Low | Base Type | Water |
Specific Gravity | 1.45 | Tensile Strength | 85 lb/in² |
pH Range | 8 - 9 | VOC Content | < 250 g/l |
Temperature Rating | 40 - 122 °F | For Use With | Sealing Construction Joints and Metal Pipe Penetrations |
Standards | ASTM E814 (UL 1479) and CAN/ULC-S115, ASTM E1966 | Application | For Vertical Surfaces and Floor Applications |
UPC | 051141086095 |
Packages
12 - UNIT - (12) |