3M CANADA COMPANY FD150+R-20OZ Fire Barrier Sealant Solid 24 hr Cure 20 fl oz Sausage Pack
Description
The 3M™ Fire Barrier Sealant 150+ is an acrylic latex caulk used to firestop metal pipes and cables through concrete or gypsum and for use in dynamic head-of-wall systems.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Container Size | 20 fl oz | Container Type | Sausage Pack |
Form | Solid | Color | Red |
Odor/Scent | Low | Composition | 40 - 70% Calcium Carbonate, 10 - 30% Polymer, 5 - 10% Acrylic Emulsion, 5 - 10% Mineral Spirits, 5 - 10% Water, 1 - 5% Ethylene Glycol, 1 - 5% Iron Oxide, 1 - 5% Plasticizer, 0.5 - 1.5% Ethyl Hydroxyethyl Cellulose, <1% 2-Aminoisobutanol, 0.1 - 1% Quartz Silica, <0.1% 2-Methyl-4-Isothiazoline-3-one, <0.1% 5-Chloro-2-Methyl-4-Isothiazoline-3-Pne |
Base Type | Latex | Drying Time | 30 - 60 min |
Curing Time | 24 hr | Specific Gravity | 1.45 |
Tensile Strength | 37 lb/in² | pH Range | 8 - 9 |
VOC Content | <250 g/l | Shelf Life | 18 mon |
Temperature Rating | -20 to 180 °F | Standards | ASTM E814, UL 1479 and CAN/ULC S115M, ASTM E1966, UL 2079 |
Application | For Construction Joints, Piping, All Non-Combustible and Small Diameter Combustible, Cables | UPC | 051141083971 |
Packages
12 - UNIT - (12) |