
3M CANADA 10.1Oz 3M™ IC 15WB+ Fire Barrier Sealant
Description
3M™ Fire Barrier Sealant 15WB+ is a high-performance latex-based intumescent firestop sealant. When properly installed, this product provides up to three hours of fire protection in tested and listed systems.
Specifications
Brand Name | 3M | Item Name | Fire Barrier Sealant |
Container Size | 10.1 fl oz (US) | Container Type | Cartridge |
Form | Paste | Color | Yellow |
Odor/Scent | Mild | Curing Time | 3 hr |
Specific Gravity | 1.4 | Tensile Strength | 85 lb/in² |
pH Range | 8 - 9 | VOC Content | <= 4 g/l |
Flash Point | > 93 °C | Shelf Life | 12 mon |
Temperature Rating | 180 °F | Standards | ASTM E 814, E 1966, CAN/ULC S115, NBCC, NEC, NFPA 101, NFPA 5000, NFPA 70, UL 1479, 2079 |
Application | For HVAC Ducts and Vents, Metallic and Non-Metallic, Including CPVC Pipes, Blank Openings, Single and Bundled Cables, Insulated Pipe, Pipe and Cable Through-Penetrations, Busways, Combos, Rated Wall, Floor and Floor-Ceiling Assemblies, Static Construction Joints | UPC | 051115165573 |
Packages
12 - UNIT - (12) |