3M CANADA 8882 3M™ High Gel Re-enterable Encapsulant
Description
3M™ High gel re-enterable encapsulant 8882 is a two-part non-urethane encapsulating compound. The encapsulant aggressively adheres to filled cable and is compatible with common plastics used in telephone splice connectors. The encapsulant permits easy cable splice re-entry for future changes and maintenance.
Specifications
Brand Name | 3M | Item Name | Encapsulant |
Type | 2-Part, Re-Enterable, High Gel | Container Size Part A | 2.9 oz |
Container Type Part A | Tube | Form | Liquid |
Color | Clear Amber | Composition | Part A: 64 - 67% Soybean Oil, 24 - 28% Copolymer, 6 - 8% Epoxidized Vegetable Oil, <0.3% Maleic Anhydride, Toluene, Part B: 55 - 75% Hydrotreated Heavy Naphthenic Petroleum Distillates, 20 - 30% 1,3-Butadiene, Homopolymer, Hydroxy-Terminated, 5 - 10% Methyldidecylamine |
Odor | Part A: Mild, Part B: Mild Hydrocarbon | Specific Gravity | Part A: 0.89, Part B: 0.9 |
Tensile Strength | 126 kN/m² at 24 °C | Flash Point | Part A: >=300 °F, Part B: >=230 °F |
Boiling Point | Part A: 475 °F, Part B: >=230 °F | Application | For Outdoor and Buried Applications |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |