Abbotsford
sces100pt

IPEX 1 Pint Scepter 100 Conduit Cement

Price $57.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:074714

Description

Solvent cement for conduits comes with applicator cap.

Specifications

Brand Name Ipex Item Name Solvent Cement
Type Low VOC Container Type Screw Top Can with Dauber
Container Size 475 ml Form Liquid
Color Clear Specific Gravity 0. 9 - 1
Series 100 Base Type PVC
Composition 35 - 50% Tetrahydrofuran, 35 - 50% Methyl Ethyl Ketone, 20 - 40% Acetone, 5 - 20% PVC, 1 - 10% Cyclohexanone Odor/Scent Aromatic
Flash Point -5 degrees C Viscosity Rating 0.95 - 0.97 cP
Shelf Life 3 yr Standards CSA C22.2 No. 211.1, C22.2 No. 211.2, ASTM D2564
Application For Rigid PVC Conduit and Fittings, Corline ENT and Kwikon ENT Fittings, Super Duct DB-2 Duct and Fittings UPC 622454747142

Packages

1 - UNIT - 1 5 - UNIT - 5 12 - UNIT - 12
Customers who bought this item also bought