![sces100pt25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15266889.jpg?preset=medium)
IPEX 074717 125ml Ipex Electrical Scepter® Conduit Cement
Description
PVC conduit solvent cement, 125ml. This tiny can of cement is ideal for those small projects and can easily be carried in a tool pouch or pocket.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Solvent Cement | Type | Low VOC |
Container Size | 125 ml | Color | Clear |
Base Type | Solvent | Standards | CSA C22.2 No. 211.1, CSA C22.2 No. 211.2 Certified |
Application | For Joining Rigid PVC Conduit, In-Wall Installation Cable | UPC | 622454747173 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 24 - UNIT - 24 |