GESCAN 32391 300ml Momentive RTV Silicone Tube, White
Description
HENKEL Teroson SI 9160 RTV Adhesive Sealant. Provides a tough, flexible, waterproof, oil-resistant seal. Non-slumping. Superior adhesion and flexibility. Seals out moisture and contaminants. Available in 300 ml cartridges. Tack-free in 45 minutes/full cure in 24 hours. Fills large cracks and seams. Nonflammable, nontoxic .
Specifications
Brand Name | Loctite | Sub Brand | Teroson®, Silatech® |
Item Name | Silicone Sealant | Container Type | Cartridge |
Container Size | 300 ml | Form | Paste |
Color | White | Specific Gravity | 1.01 |
Base Type | Acetoxy Silicone | Composition | 5 - 10% Distillates (Petroleum), Hydrotreated Middle, 5 - 10% Silicon Dioxide, 1 - 5% Methylsilanetriyl Triacetate/Triacetoxyethylsilane/Titanium Dioxide, 0.1 - 1% Acetic Acid |
Curing Time | 24 hr | Odor/Scent | Acetic Acid |
Temperature Rating | 400 °F | Flash Point | > 93 °C |
VOC Content | 30 g/l | Flammability Rating | 4% Lower, 19.9% Upper |
Applicable Materials | Metal, Wood, Plastic, Glass | Tensile Strength | >/= 116 lb/in² |
Standards | OSHA Compliant | Application | For Bonding and Sealing |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |