![cgertv106300c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985350.jpg?preset=medium)
PAISLEY RTV106 X300C 300ml Momentive„¢ RTV 106, Red
Specifications
Brand Name | Momentive | Item Name | Adhesive Sealant |
Type | One-Component, Ready-to-Use, Low Volatility | Container Type | Cartridge |
Container Size | 300 ml | Form | Paste |
Color | Red | Specific Gravity | 1.07 |
Series | RTV106 | Base Type | Silicone |
Composition | 1 - <3% Octamethylcyclotetrasiloxane | Drying Time | 20 min |
Odor/Scent | Acetic Acid | Temperature Rating | 500 °F |
Flash Point | >93.3 °C | VOC Content | 26 g/l |
Tensile Strength | 26 lb/in² | Shear Strength | 14 lb/in² |
Standards | Military Specification MIL-A-46106, UL File Number E36952, FDA 21 CFR 177.2600, USDA Approved, NSF 51 Certified | Application | For Sealing Heating Elements, Gasketing, Electrical Insulation and other Critical Bonding, Can be Applied to Vertical or Overhead Surfaces |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |