
PAISLEY RTV106 X85G 85g Momentive™ RTV 106, Red
Description
Specifications
Brand Name | Momentive | Item Name | Adhesive Sealant |
Type | One-Component, Ready-to-Use | Container Type | Cartridge |
Form | Paste | Color | Red |
Specific Gravity | 1.07 | Series | RTV100 |
Net Weight | 85 g | Base Type | Silicone |
Composition | 1 - < 3% Octamethylcyclotetrasiloxane | Drying Time | 20 min |
Odor/Scent | Acetic Acid | Temperature Rating | 500 °F |
Flash Point | > 93.3 °C | VOC Content | 26 g/l |
Flammability Rating | 1 | Tensile Strength | 26 lb/in² |
Shear Strength | 14 lb/in² | Standards | Military Specification MIL-A-46106, UL File Number E36952, FDA 21 CFR 177.2600, USDA Approved, NSF 51 Certified |
Application | For General Purpose Bonding, Sealing, Heating Elements, Electrical Insulation, Can be Applied to Vertical or Overhead Surfaces |
Packages
12 - UNIT - (12) |