![cgertv10285g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11675237.jpg?preset=medium)
PAISLEY RTV102 X85G 85g Momentive™ RTV 102, White
Description
DOW CORNING® Automotive silicone adhesive/sealant. One-component adhesive/sealant. Cures at room temperature when exposed to moisture in the air. Alkoxy cure system. Non-sag, paste consistency. Easy to apply. Cures to a tough, flexible rubber. Low volatility. Excellent adhesion to many substrates. Stable and flexible from -55 to 180°C. Can be applied to vertical or overhead surfaces. Applications: general purpose bonding, sealing, electrical insulation, formed-in place gaskets.
Specifications
Brand Name | Momentive | Item Name | Silicone Sealant |
Type | Low Volatility | Container Type | Cartridge |
Color | White | Specific Gravity | 1.05 |
Series | RTV102 | Net Weight | 85 g |
Base Type | Silicone | Composition | 1 - 5% Octamethylcyclotetrasiloxane, 0.1 - 1% Silanetriol, 1 - Methyl - , 1,1,1 - Triacetate |
Odor/Scent | Acetic Acid | Flash Point | 93.3 °C |
VOC Content | 26 g/l | Flammability Rating | 1 |
Tensile Strength | 400 lb/in² | Shear Strength | 200 lb/in² |
Standards | MIL-A-46106, UL File Number E36952, FDA 21 CFR 177.2600, USDA Approved, NSF 51 | Application | For General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets, can be Applied to Vertical or Overhead Surfaces |
Packages
12 - UNIT - (12) |