EGS ALE250 225ml Tube Appleton Liquid Epoxy Sealing Compound
Description
Appleton™ ALESKO epoxy sealing putty is a liquid epoxy sealing compound designed for use in sealing fittings installed in hazardous locations. The use of ALESKO in sealing fittings prevents the passage of gases, vapors or flames from one portion of conduit to another, thereby restricting any explosion to the sealed off enclosure. Sealing fittings are required in Class I, Zone 1 and 2 (Division 1 and 2) locations within 18’ of enclosures containing apparatus that may arc, spark or have high temperatures.
Specifications
Brand Name | Appleton | Sub Brand | Alesko™ |
Item Name | Liquid Epoxy Sealant | Type | Liquid Epoxy Sealant |
Container Type | Tube | Container Size | 225 ml |
Form | Liquid | Color | White |
Specific Gravity | 1.163 | Composition | 5 - 10% Furfuryl Alcohol, 1 - 5% Titanium Dioxide, Bisphenol-A-(Epichlorhydrin), Epoxy Resin |
Odor/Scent | Ethereal | Temperature Rating | -40 to 121 °C |
Flash Point | > 93.3 °C | Includes | (3) Nozzles |
Standards | CSA Certified | Application | For use in Sealing Fittings and Teck Cable Connectors |
UPC | 781381947497 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 12 - UNIT - 12 |