
MG CHEMICALS LTD RTV106-85ML Momentive™ RTV Sealant Red 1-Part 2.8 oz Tube
Description
Food contact application for silicone rubber compounds. Several momentive performance materials RTV silicone rubber compounds can be evaluated for food contact applications where FDA, USDA and NSF regulations apply.
Specifications
Brand Name | M.G. Chemicals | Sub Brand | Momentive™ |
Item Name | Sealant | Type | 1-Part |
Container Type | Tube | Container Size | 2.8 oz |
Form | Paste | Color | Red |
Specific Gravity | 1.07 | Series | RTV |
Base Type | Silicone | Composition | 1 - 5% Methyltriacetoxysilane, 30 - 60% Siloxanes and Silicones, Di-Me Hydroxy Terminated, 10 - 30% Dimethylpolysiloxane, 10 - 30% Treated Fumed Silica, 10 - 30% Siloxanes and Silicones, Dimethylpolymers w/Methylsilsesquioxanes , 1 - 5% Red Iron Oxide |
Setting Time | 25 min | Curing Time | 3 dy |
Odor/Scent | Acetic Acid | Temperature Rating | -60 to 260 °C |
Flash Point | >93.3 °C | Shelf Life | 18 mon |
VOC Content | 2.4% | Viscosity Rating | 400 g/min |
Applicable Materials | Brass or Other Sensitive Metals, Copper | Tensile Strength | 375 lb/in² |
Standards | MIL-A-46106, UL File Number E36952, UL 95 HB, FDA 21 CFR 177.2600, RoHS Compliant | Application | For Insulating, Sealing, Bonding and Formed-in-Place Gaskets |
Packages
12 - UNIT - (12) |