AMERICAN POLYWATER CORP CG-13 16-OZ TYPE CG™ AEROSOL (NET WT 13 OZ)
Description
13 net wt. oz. Actively Fights Corrosion and RustType CG™ Cold Galvanize is an industrial aerosol coating for metal protection and repair. Type CG contains 95% pure zinc. When sprayed on metal it forms a zinc-rich coating that prevents rust and inhibits corrosion through sacrificial galvanic action.
Specifications
Brand Name | American Polywater | Sub Brand | Type CG |
Item Name | Sealant | Type | Cold Galvanizing aerosol |
Container Type | Aerosol Can | Container Size | 13 oz |
Flash Point | Does not apply | Standards | MIL Specification and Certification P-26915A, DOD-21035A, P46105, SSPC SP 10-63T, 6-63 |
Application | 95% Pure Zinc Cold Galvanizing Spray for Weld Coating, Metal Protection and Repair Applications | UPC | 027868039003 |
Packages
12 - UNIT - (12) |