
AMERICAN POLYWATER CORP AFT-16 POLYWATER® AFT™ AEROSOL FOAM SEALANT (15/CS)
Description
1 - 16 oz. can; 2 – actuators. Protects Conduit and Raceway Systems AFT™ closed-cell sealant provides 10 feet of water-blocking performance in electrical and telecommunication environments. The two-part, closed-cell AFT Sealant is durable and easy to install. AFT has excellent adhesion to a variety of conduits.
Specifications
Brand Name | American Polywater | Sub Brand | AFT |
Item Name | Sealant | Type | aerosol duct sealant |
Container Type | Aerosol Can | Color | Purple Liquid, Aerosol presentation oz |
Specific Gravity | Does not apply | Application Time | 2-minutes |
Temperature Rating | 45 - 95 °F | Standards | UL recognized, passes UL94, Class HBF, ASTM D1622, D1621, D2856, D638, D790, D2842 |
Application | Sealing Conduits and Risers from Moisture, Gases and Rodents Applications | UPC | 027868096006 |
Packages
15 - UNIT - (15) |