3M CANADA 77-24OZ-IND 24 Oz 3M™ Super 77-24 Multipurpose Spray Adhesive
Description
3M™ Super 77™ Classic spray adhesive is a high tack, high coverage and fast drying adhesive. Bonds quickly in 15 seconds. Versatile. Securely bonds many lightweight materials. Low soak-in for long lasting bond. Long bonding range. For permanently attaching foils, carpeting, lightweight foams, paper, cardboard, felt and, cloth to painted or unpainted metals, wood and hardboard.
Specifications
Brand Name | 3M | Item Name | Spray Adhesive |
Type | Multipurpose | Container Type | Aerosol Can |
Container Size | 24 oz | Form | Liquid |
Color | Clear | Specific Gravity | 0.726 |
Net Weight | 16.5 oz | Base Type | Citrus Oil |
Composition | 20 - 30% Acetone, 20 - 30% Non - Volatile Components, 15 - 25% Propane, 10 - 20% Cyclohexane, 10 - 20% Petroleum Distillates, < 0.5% Hexane | Coverage | 163 ft² |
Setting Time | 15 sec | Odor/Scent | Sweet, Fruity |
Temperature Rating | 110 °F | Flash Point | -42 °F |
VOC Content | <= 51 % | Applicable Materials | Foils, Plastic, Papers, Metals, Cardboard |
Application | For Permanently Attaching Foils, Carpeting, Lightweight Foams, Paper, Cardboard, Felt, Cloth to Painted or Unpainted Metals, Wood and Hardboard | UPC | 051111186930 |
Packages
12 - UNIT - (12) |