
3M CANADA 90-24OZ-IND 24oz. 3M™ Hi-Strength Contact 90 Spray Adhesive
Description
3M™ Hi-strength 90 spray adhesive - low VOC 25% is an industrial grade high strength aerosol spray adhesive. Creates a high strength bond to concrete, wood, MDF and laminates. Good moisture resistance. Meets CARB / OTC VOC requirements, helps contribute to LEED credits. Packaged in an aerosol can for an easy to use, maintenance free delivery system. The variable width actuator delivers a controlled lace spray pattern.
Specifications
Brand Name | 3M | Sub Brand | Hi-Strength 90 |
Item Name | Spray Adhesive | Container Type | Aerosol Can |
Container Size | 24 oz | Form | Gas |
Color | Clear | Specific Gravity | 0.726 |
Net Weight | 17.6 oz | Base Type | Synthetic Elastomer |
Composition | 35 - 45% Dimethyl Ether, 25 - 35% Methyl Acetate, 10 - 20% Non - Hazardous Components, 7 - 13% Cyclohexane, 1 - 5% 1,1 - Difluoroethane, 1 - 5% Pentane | Coverage | 100 ft² |
Drying Time | 1 min | Curing Time | 1 - 10 min |
Odor/Scent | Sweet Fruity | Temperature Rating | < 122 °F |
Flash Point | -42 °F | VOC Content | <= 55 % |
Applicable Materials | Ceramic, Glass, Laminate, Leather, Fabric, Metal, Plastic, Wood | Standards | SCAQMD Certified |
Application | For Construction, Furniture, General Industrial, MRO, Specialty Vehicle, Transportation, Woodworking | UPC | 021200300233 |
Packages
12 - UNIT - (12) |