
STANLEY TOOLS 8478SD-PWR AC100+ Gold® Adhesive Anchoring System 10 oz Cartridge Black
Description
The AC100+ Gold is a two-component adhesive anchoring system. The AC100+ Gold is designed for bonding threaded rod and reinforcing bar hardware into drilled holes in concrete base materials.
Specifications
Brand Name | Powers | Sub Brand | AC100+ Gold® |
Item Name | Adhesive Anchoring System | Container Size Part A | 10 oz |
Container Type Part A | Cartridge | Form | Paste |
Mixing Ratio | 10:1 | Setting Time | 15 min |
Color | Black | Base Content | Vinylester |
Composition | 10 - <20% Ethylene dimethacrylate, 1 - <10% Methacrylic Acid, Monoester with Propan, 1 - <5% Quartz, 0.1 - <1% Dipropan-2-ol | Density | 1.52 - 1.68 g/mL |
Odor | Characteristic | VOC | 26 g/l |
Temperature Rating | 14 - 104 °F | For Use With | Rebar Doweling, Threaded Rod Bonding, Reinforcing Bar Elements |
Includes | Plastic Cartridges, Mixing Nozzles, Dispensing Tools and Hole Cleaning Equipment | Standards | ICC ES ESR-2582/3200/4105, NSF Certified |
Application | For Bonding Concrete and Masonry Base Materials | UPC | 075352770116 |
Packages
12 - UNIT - (12) |