
NEWARK ELEMENT14 ES1020K 10oz. Can Chemtronics ltrajet® Precision Duster System
Description
10 oz Aerosol kit
Specifications
Brand Name | Chemtronics | Sub Brand | Ultrajet® |
Item Name | Duster System | Type | Precision |
Container Size | 10 oz | Container Type | Spray Bottle |
Odor | Slight Ethereal | Specific Gravity | 1.21 |
Composition | 1, 1, 1, 2-Tetrafluoroethane | Color | Clear |
Boiling Point | -15.7 °F | Appearance | Liquid |
For Use With | ES1020R Duster Refill Cylinder | Standards | RoHS Compliant |
Application | For Audio/Video Equipment, Computers and Other Electronic Equipment, Fax Machines, Lab Instruments, Photo Equipment, Printed Circuit Boards, Printers, Surface Mount Devices |
Packages
1 - UNIT - 1 |