
IDEAL INDUSTRIES 40-600 Dust and Lint Remover, 10oz
Description
Compressed air for the removal of dust and lint from a variety of surfaces.
Specifications
Brand Name | Ideal | Item Name | Dust and Lint Remover |
Container Size | 10 oz | Container Type | Can |
Specific Gravity | 1.2036 | Composition | >99% 1, 1, 1, 2-Tetrafluoroethane |
Color | Yellow | Boiling Point | -13 °F |
Appearance | Liquid | Pressure Rating | 100 - 110 lb/in² at 70 °F |
Application | For Removal of Dust and Lint From a Variety of Surfaces | UPC | 783250687749 |
Packages
6 - UNIT - (6) |