Abbotsford
idi40110

IDEAL INDUSTRIES 40-110 Flexi Film Rust Corrosion Protector, 340 grams

Price $22.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:40-110

Description

Flexi FilmĀ®

Specifications

Brand Name Ideal Sub Brand Flexi Film®
Item Name Rust and Corrosion Protector Type Non-Conductive
Container Size 340 g Container Type Can
Application For Use in Food Processing Plants for Non-Food Contact by Health Canada UPC 624141401108

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok