3M CANADA ZINC-SPRAY 16Oz 3M™ Zinc Spray
Description
3M™ Zinc spray 16-501 provides an effective way to inhibit rust and corrosion with 97% pure zinc. This convenient aerosol leaves a barrier coating similar to hot-dipped galvanized surfaces. Noted for its quick drying capability, 16-501 zinc spray preserves base metal, even when scratched or chafed. This product is extremely flammable. Read and observe warnings on the label. Not for use on energized equipment. Used for generation, transmission and distribution equipment including towers, transformers, light standards and other metal and galvanized surfaces,
Specifications
Brand Name | 3M | Item Name | Corrosion Inhibitor |
Type | Cold Galvanized Zinc Base | Container Type | Aerosol Can |
Container Size | 16 oz | Form | Liquid, Compressed Gas |
Color | Gray | Odor/Scent | Hydrocarbon |
Composition | 45 - 53% Zinc, 10 - 15% Butane, 10 - 15% Propane, 8 - 13% Methyl Ethyl Ketone (Mek), 2 - 5% Toluene, 2 - 5% Heptane, 2 - 5% Solvent Naphtha (Petroleum) Light Aliphatic, 1 - 5% Resin Epoxy Ester | Specific Gravity | 1.15 |
Flash Point | -78 °F | Boiling Point | -44 to 325 °F |
VOC Content | 52% | Flammability Rating | 0.9% |
Standards | RoHS 2011/65/EU Compliant | Application | For Coating Applications |
UPC | 051141039893 |
Packages
12 - UNIT - (12) |