
EGS TLC3 2-3/4oz Tube -350 to +3000 F Appleton Conductive Thread Lubricant
Description
Appleton thread/joint lubricants prevent seizing and galling and reduce wear and breakage of mating parts. These lubricants have excellent qualities that inhibit corrosion and retard galvanic action on dissimilar metals. TLNC are non-conductive petroleum based lubricant. Petroleum based lubricant effective and stable at temperatures from -18°C/0°F to 121°C/250°F. TLC are conductive, high-temperature lubricant. Homogeneous metallic powder in a hydrocarbon agent. Conductive: supports ground continuity. Effective and stable at temperatures from -73°C/-100°F to 399°C/750°F.
Specifications
Brand Name | Appleton | Item Name | Thread Lubricant |
Type | High-Temperature | Container Size | 89 ml |
Container Type | Tube | Specific Gravity | 1.93 |
Flash Point | 404 °F | Odor | Light Petroleum |
Appearance | Paste | Color | Dark Gray |
Boiling Point | > 400 °F | Series/Model | TLC |
Composition | 68 - 70% Microcrystalline Wax, Petroleum Hydrocarbon (Oil), Industrial Grease, Metallic Lead Powder (High Purity) | Solubility in Water | Insoluble |
Temperature Rating | -73 to 399 °C | Standards | UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 and 2, G |
Application | For Use To Prevent Seizing And Galling And Reduce Wear And Breakage Of Mating Parts | UPC | 781381324588 |
Packages
1 - UNIT - 1 |