APP TLNC4 THREAD LUBRICANT GEN PURP
Description
Appleton TLNC Thread & Joint Lube. Non-conductive, 0-250°F, 4 Oz Tube
Specifications
Brand Name | Appleton | Item Name | Thread/Joint Lubricant |
Type | Non-Conductive | Container Size | 4 oz |
Container Type | Tube | Specific Gravity | 2.9 - 3.3 |
Color | White | Base Content | Petroleum |
Temperature Rating | 18 - 121 °C | Standards | UL 886, CSA 22.2 Number 30, Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G and Class III |
Application | Use to Prevent Seizing, Galling, Reduce Wear, Breakage of Mating Parts | UPC | 781381324595 |
Packages
1 - UNIT - 1 |