CRC CANADA 72105 71g CRC Canada Can of Smoke for Testing Smoke Detector, Water-White
Description
Convenient, easy safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents prevent smoke from properly entering the sensing chamber.
Specifications
Brand Name | CRC | Sub Brand | Smoke Test® |
Item Name | Smoke Detector Tester | Container Size | 6 oz |
Container Type | Aerosol Can | Odor/Scent | Alcoholic |
Color | Colorless | Chemical Composition | 60 - 80% Liquefied Petroleum Gas, 15 - 40% Ethanol, 1 - 5% 1,2,3-Propanetriol |
Appearance | Liquid | VOC | 1 |
Density | > 1 | Freezing Point | -173.4 °F |
Boiling Point | 172.9 °F | Specific Gravity | 0.82 |
Flash Point | 56 °F | Standards | UL Listed |
Application | For Test the Functional Ability of Commercial or Residential Smoke Detectors | UPC | 078254721057 |
Packages
12 - UNIT - (12) |