
RACK-A-TIERS 51020 Exploding Garbage Can Ultra
Description
The Exploding Garbage Can Ultra is the new and improved pop-open garbage can. Utilizing the same concept as our Classic Exploding Garbage Can but featuring a reinforced hard bottom for increased durability. Perfect for on the job, camping, tailgating, landscaping and many more uses. Pick up yours today and start putting an end to the myth that electricians never clean up after themselves.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Garbage Can With Hard Bottom |
Type | Exploding, Ultra | Material | Polytuf Fabric |
Color | Black | Dimensions | 19 in L x 24 in W |
Application | For On The Job, Camping, Tailgating, Landscaping and Many More Uses | UPC | 625912510203 |
Packages
1 - UNIT - 1 |