Abbotsford
polhtcd72

AMERICAN POLYWATER CORP HTC-D72 Grime-Away™ Cleaning Wipes 10 in Lx 12 in W Orange

Price $49.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AMERICAN POLYWATER CORP
Manufacturer #:HTC-D72

Description

Grime-Away™ wipes are heavy-duty towelettes pre-moistened with a multi-purpose cleaning solution. It moisturizes and softens hands while cleaning tools and surfaces. It towels feature a textured side to quickly remove greases, dirt and grime. They also feature a soft side to be gentler on skin. It is tested and approved for compatibility with rubber insulating gloves. Salisbury by Honeywell used their Criteria for evaluating chemicals in contact with Salisbury natural rubber lineman equipment to determine the affect of Grime-Away™ on skin contact with insulating gloves. Salisbury approves Grime-Away™ for cleaning hands which then contact insulating gloves (not for use on the gloves themselves).

Specifications

Brand Name American Polywater Sub Brand Grime-Away™
Item Name Cleaning Wipes Type Multipurpose
Length 10 in Width 12 in
Color Orange Fragrance Mild Citrus
Number of Wipes 72 Packaging Type Canister
Standards Salisbury by Honeywell approval Application For Clean Hands, Tools, Work Surfaces, Equip and Degreasing
UPC 027868057007

Packages

6 - UNIT - (6)