
COMAC C-200000000 115-230V BLAST Series Hand Dryer, White Steel
Description
COMAC Blast Series Hand Dryer. High-powered, dries hands in 10 sec. Universal voltage from 115-230V. Vandalproof.
Specifications
Brand Name | Corporation Comac | Item Name | Hand Dryer |
Voltage Rating | 115 - 230 VAC | Amperage Rating | 12.6 - 6.3 A |
Wattage | 1450 W | Drying Time | 10 sec |
Noise Level | 78 dB | Color | White |
Width | 9-1/4 in | Height | 11.02 in |
Depth | 6.69 in | Series/Model | BLAST |
Frequency Rating | 50/60 Hz | Air Temperature | 136 °F Discharge, 68 °F Ambient |
Air Speed | 19000 lfm | Air Volume | 100 ft³/min |
Heating Elements | 725 W Resistance Coil | Housing Material | Reinforced Steel |
Cover Material | Cast Iron | Finish | Porcelain Enamel |
Weight | 11 lb | Warranty | 10 yr Parts |
Standards | RoHS Compliant, CE, UL Listed, Green Spec Listed, CSA Certified, LEED and BOMA Building Certifications | Application | For Washroom, Clean Up Areas, Commercial Facility Factories, Restaurants, Hospitals, Office Buildings |
Packages
1 - UNIT - 1 |