OUELLET CANADA INC 02517-C24-BB Jetstream Hand Dryer Automatic 2150 W Heating Element, 2400 W Ventilator 120 V, 20 A,
Description
JETSTREAM Automatic hand dryer. It's specifically designed for public places and other high-traffic areas, including shopping centres, sports centres, hospitals, restaurants and hotels. 2150 W or 2500 W element mounted downstream from turbine for rapid heating, maximum efficiency and minimum heat loss. Cover: Aluminium die-cast with heavy duty powder coated polyester finish. Interior assembly: Die-cast monoblock housing designed for improved air flow and enhanced performance.
Specifications
Brand Name | Convectair | Sub Brand | Jetstream |
Item Name | Hand Dryer | Type | Automatic |
Voltage Rating | 120 V | Amperage Rating | 20 A |
Wattage | 2150 W Heating Element, 2400 W Ventilator | Color | White |
Width | 285 mm | Height | 243 mm |
Depth | 200 mm | Air Volume | 330 m³/h |
UPC | 774725000569 |
Packages
1 - UNIT - 1 |