DYSON CANADA AB02AL 120VAC 1400W 60HZ 1 Phase Dyson Hand Dryer, Aluminum Body
Specifications
Brand Name | Dyson | Sub Brand | Airblade™ |
Item Name | Hand Dryer | Type | 1-Phase |
Voltage Rating | 120 V | Wattage | 1400 W |
Frequency Rating | 60 Hz | Housing Material | Aluminum |
Packages
1 - UNIT - 1 |