DYSON CANADA AB04 120V 1400W 60hz Dyson Hand Dryer Single Phase, Polymer Body
Description
Hand dryer.
Specifications
Brand Name | Dyson | Sub Brand | Airblade™ |
Item Name | Hand Dryer | Type | Commercial |
Voltage Rating | 120 V | Wattage | 1200 W |
Drying Time | 12 sec | Noise Level | 85 dB |
Color | Gray | Width | 12.1 in |
Height | 26-1/4 in | Frequency Rating | 60 Hz |
Air Speed | 400 mile/h | Activator | Touch Free Infrared |
Auto Cut-Off | Yes | Housing Material | Polycarbonate/ABS |
Cover Material | Synthetic | Degree of Protection | IPX5 |
Weight | 22 lb | Warranty | 5 yr |
Includes | HEPA Filter | Standards | ADA Compliant, NSF Approved, UL 507, ETL Listed |
Packages
1 - UNIT - 1 |