
CANADA HAND DRYERS 0112-00 120V Nova 5 Push-Button Brushless Quiet Durable Hand Dryers, White
Description
Automatic unit activated by infrared sensor, automatic drying cycle. Pushbutton unit timer shall be micro-chip based and micro switch activated. Thermally-protected, induction motor operating at 3200 RPM. Delivering up to 107 CFM air flow at a velocity of 4400 LFM. Quiet induction motor. Easy maintenance brushless motor. Automatic or push-button operation; surface or recess mounted. Durable and vandal resistant.
Specifications
Brand Name | World Dryer | Sub Brand | Nova® 5 |
Item Name | Hand Dryer | Type | Push Button Start |
Voltage Rating | 110 - 120 V | Amperage Rating | 15 A |
Wattage | 1800 W | Color | White |
Width | 8.7 in | Height | 12 in |
Depth | 9.3 in | Mounting | Surface |
Frequency Rating | 60 Hz | Air Temperature | 142 °F |
Air Volume | 4400 l/min | Heating Elements | Nichrome |
Activator | Infrared Sensor | Nozzle Type | 360° Revolving Die-Cast Aluminum |
Housing Material | Die-Cast Aluminum | Cover Material | Cast Aluminum |
Weight | 13.4 lb | Warranty | 5 yr Limited, 3 yr Sensor |
Standards | cULus Listed |
Packages
1 - UNIT - 1 |