Abbotsford
stlelnv0901abc

STELPRO DESIGN ELNV0901ABC 1450W 120V 12Amp ELN Series El Niño Hand Dryer, Brushed Chrome

Price $1,363.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ELNV0901ABC
Documents Documents

Description

The perfect combination of power and style. El Niño is absolutely incredible; you have to feel it to believe it. In just a few seconds, this powerful hand dryer dries your hands completely. The days when you had to get some paper towels are gone. More paper means more mess, less maintenance and less costs. El Niño is also the power to combine fast drying with energy and money savings as well as controlled noise levels. Indeed, this modern hand dryer offers four custom operating modes giving you the flexibility to adjust it to your needs. Save time and money with the stylish El-Niño!

Specifications

Brand Name Stelpro Sub Brand El-Nino
Voltage Rating 120 V Amperage Rating 10 A
Wattage 1,450 Watt Color Silver
Application Commercial; Industrial UPC 626296305317

Packages

1 - UNIT - 1