Abbotsford
stlelnv0902abc

STELPRO DESIGN ELNV0902ABC 1450W 240V 6Amp ELN Series El Niño Hand Dryer, Brushed Chrome

Price $1,363.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ELNV0902ABC
Documents Documents

Description

The perfect combination of power and style. El Niño is absolutely incredible; you have to feel it to believe it. In just a few seconds, this powerful hand dryer dries your hands completely. The days when you had to get some paper towels are gone. More paper means more mess, less maintenance and less costs. El Niño is also the power to combine fast drying with energy and money savings as well as controlled noise levels. Indeed, this modern hand dryer offers four custom operating modes giving you the flexibility to adjust it to your needs. Save time and money with the stylish El-Niño!

Specifications

Brand Name Stelpro Sub Brand ELN
Item Name Hand Dryer Type Automatic Start
Voltage Rating 240 V Amperage Rating 6 A
Wattage 1450 W Noise Level 90 dB
Color White Width 266 mm
Height 311 mm Depth 157 mm
Activator Proximity Sensor Switch Housing Material Plastic
Finish Brushed Chrome Weight 4.4 kg
Application For Commercial, Industrial use UPC 626296305324

Packages

1 - UNIT - 1