
STELPRO DESIGN ELNV0908ABC 1300W 208V 6.5Amp ELN Series El Niño Hand Dryer, Brushed Chrome
Description
The perfect combination of power and style. El Niño is absolutely incredible; you have to feel it to believe it. In just a few seconds, this powerful hand dryer dries your hands completely. The days when you had to get some paper towels are gone. More paper means more mess, less maintenance and less costs. El Niño is also the power to combine fast drying with energy and money savings as well as controlled noise levels. Indeed, this modern hand dryer offers four custom operating modes giving you the flexibility to adjust it to your needs. Save time and money with the stylish El-Niño!
Specifications
Brand Name | Stelpro | Sub Brand | El-Nino |
Item Name | Hand Dryer | Type | Automatic Start |
Voltage Rating | 208 V | Amperage Rating | 7 A |
Wattage | 1450 W | Color | Silver |
Width | 10-1/2 in | Height | 12-1/4 in |
Depth | 6-3/16 in | Mounting | Surface |
Series/Model | ELN | Heating Elements | Nichrome |
Activator | Infrared Optical Sensor | Housing Material | Die-Cast Aluminum Alloy |
Finish | Brush Chrome | Weight | 9.8 lb |
Warranty | 5 yr | Standards | cULus Listed, ADA Compliant |
Application | For Commercial and Industrial use | UPC | 626296305300 |
Packages
1 - UNIT - 1 |