
STELPRO DESIGN SHDXLAS1W 1500W 120V 12.5Amp SHDXL Series XLERATOR Hand Dryer, White
Description
The first high velocity hand dryer on the market, the XLERATOR sets the standard for quality and performance in its category. The XLERATOR dries hands in seconds, making it the ultimate choice in washrooms with high traffic, such as stadiums, arenas and public places. Its reinforced, die-cast zinc alloy shell make it virtually unbreakable. The first choice for LEED® buildings, the XLERATOR is the ideal high velocity hand dryer!
Specifications
Brand Name | Stelpro | Sub Brand | Xlerator |
Item Name | Hand Dryer | Type | Automatic Start |
Voltage Rating | 120 V | Amperage Rating | 12.5 A |
Wattage | 1500 W | Noise Level | 71 dB |
Color | White | Width | 290 mm |
Height | 322 mm | Depth | 170 mm |
Housing Material | Die-Cast Zinc | Application | For Commercial, Industrial use |
UPC | 626296109533 |
Packages
1 - UNIT - 1 |