
CANADA HAND DRYERS J4-970 1100W 208/230V 4.8Amp Airforce Hand Dryer, Chrome Aluminum
Description
Another innovative breakthrough from World Dryer, high speed dry time while using a low amount of energy... introducing the Airforce hand dryer.PRODUCT FEATURES:- High Speed, Fast 12 Second Dry Time- Air velocity: 53 CFM (10,500 LFM)- Extremely Low Power Consumption at 1100 Watts- Automatic infrared activation ensuring optimum hygiene levels- Compact and Sleek Design- Drastically Reduces the Spread of Harmful Bacteria- Sound Level of 83dB- 5 Year limited warranty
Specifications
Brand Name | Airforce | Item Name | Hand Dryer |
Type | Efficient and Hygienic High Speed | Voltage Rating | 208 - 240 V |
Amperage Rating | 4.8 A | Wattage | 1100 W |
Drying Time | 12 - 15 sec | Width | 8.9 in |
Height | 10.7 in | Depth | 6-1/2 in |
Mounting | Surface | Frequency Rating | 60 Hz |
Air Volume | 105 ft³/min | Activator | Infrared Sensor |
Finish | Chrome-Plated | Degree of Protection | IP24 |
Weight | 7.3 lb | Standards | UL Listed, CE Certified |
Packages
1 - UNIT - 1 |