CANADA HAND DRYERS J4-974 1100W 208/240V Airforce Hand Dryer, White
Description
Another innovative breakthrough from World Dryer, high speed dry time while using a low amount of energy... introducing the Airforce hand dryer.PRODUCT FEATURES:- High Speed, Fast 12 Second Dry Time- Air velocity: 53 CFM (10,500 LFM)- Extremely Low Power Consumption at 1100 Watts- Automatic infrared activation ensuring optimum hygiene levels- Compact and Sleek Design- Drastically Reduces the Spread of Harmful Bacteria- Sound Level of 83dB- 5 Year limited warranty
Specifications
Brand Name | Airforce | Item Name | Hand Dryer |
Type | Automatic | Voltage Rating | 208 - 240 V |
Amperage Rating | 4.8 A | Wattage | 1100 W |
Noise Level | 85.1 dB | Color | White |
Width | 226 mm | Height | 272 mm |
Depth | 165 mm | Frequency Rating | 50/60 Hz |
Weight | 3.3 kg |
Packages
1 - UNIT - 1 |