HUBBELL LUBG-05 .5oz Anti-Seize Thread Lubricant
Description
PRODUCT FEATURES:- Anti-seize lubricant in a squeezable tube for convenience of carrying in a pocket.- Does not contain any evaporating solvents.- Does not harden or corrode.- Operating temperature 0°F to 125°F- Prevents galling and damage to threads- Complies to UL 1203 Edition 5 Clause 16.1
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Thread Lubricant | Type | General Purpose |
Container Size | 5 oz | Specific Gravity | 0.9 - 0.95 |
Flash Point | >350 °F | Odor | Mild |
Appearance | Paste | Color | Amber |
Series/Model | LUB | Composition | 60 - 70% Mineral Oil, 1 - 10% Chlorinated Mineral Oil, 1 - 10% Petrolatum Benzenesulfonic Acid, 1 - 10% Dodecyl, Sodium Salt, 1 - 10% Silica |
Temperature Rating | 0 - 125 °F | Standards | UL 1203 Edition 5 Clause 16.1 Complies |
UPC | 783936175027 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |