![killubg6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146775576.jpg?preset=medium)
HUBBELL LUBG-6 Thread Lubricant, 6oz
Description
General purpose lubricant to be used in temperatures ranging from 0° to 125°F. Used to prevent galling of pipe threads when threaded into a coupling, junction box, etc. The thread lubricant ensures a quick release of undamaged male and female threads when parts are disassembled.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Thread Lubricant | Type | General Purpose |
Container Size | 6 oz | Container Type | Can |
Specific Gravity | 0.90 - 0.95 | Flash Point | >350 °F |
Odor | Mild | Appearance | Paste |
Color | Light Brown | VOC | <75% |
Composition | 60 - 70% Mineral Oil, 1 - 10% Chlorinated Mineral Oil, 1 - 10% Petrolatum Benzenesulfonic Acid, 1 - 10% Dodecyl, Sodium Salt, 1 - 10% Silica | Temperature Rating | 35 - 000 °F |
Standards | UL 886, CSA 22.2 No. 22 | Application | For Prevent Galling of Pipe Threads when Threaded into a Coupling, Junction Box, etc. The Thread Lubricant Ensures a Quick Release of Undamaged Male and Female Threads when Parts are Disassembled |
UPC | 783936395005 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |