![kln51010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255226753.jpg?preset=medium)
KLEIN TOOLS 51010 Premium Synthetic Wax Cable Pulling Lube 1-Quart
Description
PRODUCT FEATURES:- High performance lubricant for general electrical and utility applications - Temperature stable; does not liquefy and drop off after high temperatures - Compatible with most types of cable jackets, including low-density polyethylene - Superior ''clingability'' to coat wires and conduit evenly - Non-staining, slow-drying formula dries to a slippery film
Specifications
Brand Name | Klein Tools | Sub Brand | Premium Synthetic Clear™ |
Item Name | Cable Pulling Lubricant | Container Size | 1 qt (US) |
Container Type | Squeeze Bottle | Appearance | Fluid |
Base Content | Wax | Temperature Rating | -6 to 50 °C |
Net Weight | 2.3 lb | Application | Lubricant for General Electrical and Utility Application |
UPC | 092644510106 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |