![grncrm5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12671269.jpg?preset=medium)
GREENLEE CRM-5 5gal.Greenlee Cable-Cream® Cable Pulling Lubricant
Description
Cable-Cream® Cable pulling lubricant, 0.11 average COF, 7.000 - 8.000 PH range. Advanced formula, light yellow cream makes pulling faster and easier. Compatible with all cable insulation types. Dries slowly to a thin, non-conductive, non-hardening residue. Adheres well to the cable without messy dripping. Reduces waste. Cleans up easily. Non-staining. Won’t break down or separate after exposure to freezing cold or blistering heat. Environmentally safe/non-hazardous.
Specifications
Brand Name | Greenlee | Sub Brand | Cable-Cream™ |
Item Name | Cable Pulling Lubricant | Type | Cable-Cream Five Gallon (18.93 l) |
Container Size | 5 gal (US) | Container Type | Bucket |
Specific Gravity | 1.0 (H2O = 1) | Odor | None |
Appearance | Gel | Color | Cream |
VOC | 0 g/l | pH Rating | 7 - 8 |
Viscosity | 30000 - 45000 cP | Net Weight | 42 lb |
Standards | UL Listed | Application | Electrical cable pull |
UPC | 783310352099 |
Packages
1 - UNIT - 1 |