Abbotsford
kln51028

KLEIN TOOLS 51028 1 Quart Premium Synthetic Clear Lubricant

Price $26.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51028

Description

Provide cable with a friction-less pull through conduit with the slow-drying, non-toxic Klein Tools 32 oz. Premium Synthetic Clear Lubricant. This lubricant is clear and won't stain, making it ideal for use around finished rooms, carpeted areas and painted walls.PRODUCT FEATURES:• Designed for use primarily in finished workspaces (for example around painted walls and carpeted floors)• Excellent all purpose lubricant for electrical or datacom applications• The crystal clear formulation is easy to clean-up and will not stain• Compatible with most types of cable jackets• Temperature stable - will not separate out in hot environments or when exposed to freezing


Designed for use primarily in finished workspaces (for example around painted walls and carpeted floors)

Excellent all purpose lubricant for electrical or datacom applications

Compatible with most types of cable jackets and the crystal clear formulation is easy to clean up and will not stain

Temperature stable - will not separate out in hot environments or when exposed to freezing

Specifications

Brand Name Klein Tools Sub Brand Premium Synthetic Clear™
Item Name Wire Pulling Lubricant Container Size 1 qt
Container Type Squeeze Bottle Specific Gravity 0.98
Appearance Gel Color Transparent
Vapor Pressure 18 mm Hg at 72 °F VOC 20 g/l
Boiling Point 212 °F Freezing Point 32 °F
pH Rating 6.5 - 8 Vapor Density 0.9 - 1.1
Viscosity 40000 - 60000 cP Temperature Rating 20 - 122 °F
Standards cULus Listed Application For Finished Workspaces
UPC 092644510281

Packages

1 - UNIT - 1 6 - UNIT - 6